Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Supply, Green, 8 In or Greater

  • Zoro #: G0108911
  • Mfr #: 7282-1HV
Brady Pipe Marker, Supply, Green, 8 In or Greater 7282-1HV
Brady Pipe Marker, Supply, Green, 8 In or Greater 7282-1HV
$3.89
  • Character Height: 3 1/2 in
  • Fits Pipe O.D.: 8 in and Larger
  • Background Color: Green
See full product details
Orders over $75 ship free.

Brady #7282-1HV Specifications

  • Zoro #: G0108911
  • Mfr #: 7282-1HV
Character Height: 3 1/2 in Fits Pipe O.D.: 8 in and Larger
Background Color: Green Operating Temp. Range: 0 Degrees F
Legend Alpha Range: P to S Material: vinyl
Item: Pipe Marker Self-Adhesive: Yes
Markers per Card: 1 Pipe Marker Subject Matter: Operations
Language: English Standards: ANSI A13.1-2007
Height: 4 in Legend Color: White
Marker Attachment Style: Self-Adhesive Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Supply Length: 24 in
Width: 24 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 8 in and Larger, Height 4 in, Width 24 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3 1/2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 24 in

Reviews of Brady #7282-1HV