Pipe Marker, Supply, Yel, 8 In or Greater

BRADY| Zoro #: G0108902| Mfr #: 7311-1HV

$5.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Marker Attachment Style: Self-Adhesive
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0108902 Mfr #: 7311-1HV
Width: 24"Marker Attachment Style: Self-Adhesive
Markers per Card: 1Legend Alpha Range: P to S
Language: EnglishLegend Color: black
Operating Temp. Range: 0 Degrees FSelf-Adhesive: Yes
Item: Pipe MarkerFits Pipe O.D.: 8" and Larger
Legend: SupplyHeight: 4"
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Material: vinylStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews