Pipe Marker, TempeR Water, 2-1/2to3-7/8 In

BRADY| Zoro #: G0104833| Mfr #: 4140-C

$10.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"Fits Pipe O.D.: 2-1/2 to 3-7/8"Legend Alpha Range: T to Z
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0104833 Mfr #: 4140-C
Width: 2"Fits Pipe O.D.: 2-1/2 to 3-7/8"
Legend Alpha Range: T to ZMarker Attachment Style: Snap-On
Height: 2"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Yellow
Legend Color: blackLanguage: English
Item: Pipe MarkerStandards: ANSI A13.1-2007
Character Height: 1-1/4"Markers per Card: 1
Legend: Tempered WaterCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Tempered Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews