Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, TempeR Water, Gn, 8 In or Lrgr

  • Zoro #: G0108936
  • Mfr #: 7420-1HV
$3.89
  • Legend Color: White
  • Character Height: 3 1/2 in
  • Item: Pipe Marker
See full product details
Orders over $75 ship free.

Brady #7420-1HV Specifications

  • Zoro #: G0108936
  • Mfr #: 7420-1HV
Legend Color: White Character Height: 3 1/2 in
Item: Pipe Marker Language: English
Background Color: Green Pipe Marker Subject Matter: Water
Indoor/Outdoor Usage: Indoor/Outdoor Fits Pipe O.D.: 8 in and Larger
Self-Adhesive: Yes Markers per Card: 1
Legend: Tempered Water Material: vinyl
Height: 4 in Operating Temp. Range: 0 Degrees F
Width: 24 in Standards: ANSI A13.1-2007
Marker Attachment Style: Self-Adhesive Length: 24 in
Legend Alpha Range: T to Z Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Tempered Water, Legend Color White, Background Color Green, Fits Pipe O.D. 8 in and Larger, Height 4 in, Width 24 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3 1/2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 24 in

Reviews of Brady #7420-1HV