Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, TempeR Water, Y, 8 In or Gratr

  • Zoro #: G0108927
  • Mfr #: 7283-1HV
Brady Pipe Marker, TempeR Water, Y, 8 In or Gratr 7283-1HV
Brady Pipe Marker, TempeR Water, Y, 8 In or Gratr 7283-1HV
$3.89
  • Language: English
  • Marker Attachment Style: Self-Adhesive
  • Height: 4 in
See full product details
Orders over $75 ship free.

Brady #7283-1HV Specifications

  • Zoro #: G0108927
  • Mfr #: 7283-1HV
Language: English Marker Attachment Style: Self-Adhesive
Height: 4 in Legend Alpha Range: T to Z
Markers per Card: 1 Indoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: Yes Length: 24 in
Fits Pipe O.D.: 8 in and Larger Item: Pipe Marker
Pipe Marker Subject Matter: Water Legend Color: black
Operating Temp. Range: 0 Degrees F Material: vinyl
Background Color: Yellow Width: 24 in
Legend: Tempered Water Character Height: 3 1/2 in
Standards: ANSI A13.1-2007 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Tempered Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 in and Larger, Height 4 in, Width 24 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3 1/2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 24 in

Reviews of Brady #7283-1HV