DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Marker, Treated Water, Gn, 8to9-7/8 In

BRADY| Zoro #: G0622596| Mfr #: 4145-G

$17.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Marker Attachment Style: Strap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622596 Mfr #: 4145-G
Width: 10"Marker Attachment Style: Strap-On
Markers per Card: 1Character Height: 2-1/2"
Legend Alpha Range: T to ZLanguage: English
Material: Plastic SheetLegend Color: White
Item: Pipe MarkerFits Pipe O.D.: 8 to 9-7/8"
Legend: Treated WaterHeight: 10"
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Treated Water, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. to 9-7/8 In., Height 10 In., Width 10 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews