Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Vacuum, Green, 8 In or Greater

  • Zoro #: G0108954
  • Mfr #: 7292-1HV
$3.89 /ea

Order in multiples of 3

  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Operating Temp. Range: -0.4 Degrees F
  • Material: vinyl
See full product details
Orders over $75 ship free.

Brady #7292-1HV Specifications

  • Zoro #: G0108954
  • Mfr #: 7292-1HV
Indoor/Outdoor Usage: Indoor/Outdoor Operating Temp. Range: -0.4 Degrees F
Material: vinyl Marker Attachment Style: Self-Adhesive
Self-Adhesive: Yes Legend: Vacuum
Length: 24 in Character Height: 3 1/2 in
Language: English Background Color: Green
Item: Pipe Marker Legend Color: White
Markers per Card: 1 Fits Pipe O.D.: 8 in and Larger
Standards: ANSI A13.1-2007 Legend Alpha Range: T to Z
Height: 4 in Pipe Marker Subject Matter: Air & Ducts
Width: 24 in Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr Thickness: 0.004 in
Printed Language: English Reflective: No
Pipe Marker Package Type: Card NFPA 99, CGA C-9: No
Pipe Marker Material: Vinyl ANSI/ASME A13.1: Yes
Humidity Resistant: No Minimum Application Temperature: 0 Degrees F
Water Resistant: No Roll Width: 24 in
Finish: Glossy Number of Pipe Markers: 1
UV Resistant: No Glow In The Dark: No
Protective Coating: No Protective Coating Weather Resistant: Yes
Minimum Pipe O.D.: 8 in With or Without Arrows: Without
Adhesive Material: Acrylic Abrasion Resistant: Yes
ISO 14726: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Minimum Service Temperature: -40 Degrees F Chemical Resistant: Yes
Adhesive Pipe Marker Format: Die-Cut on Cards Adhesive Style: Permanent
Maximum Service Temperature: 180 Degrees F Legend Text Color: White
Pipe Marker Legend: Vacuum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7292-1HV