KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Vacuum, Grn, 1-1/2 to 2-3/8 In

BRADY| Zoro #: G0116216| Mfr #: 4147-B

$5.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 1-1/2 to 2-3/8"
Legend Alpha Range: T to Z
Standards: ANSI A13.1-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0116216 Mfr #: 4147-B
Fits Pipe O.D.: 1-1/2 to 2-3/8"Legend Alpha Range: T to Z
Standards: ANSI A13.1-2007Background Color: Green
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Legend: VacuumHeight: 7/8"
Item: Pipe MarkerMarker Attachment Style: Snap-On
Width: 7/8"Legend Color: White
Character Height: 3/4"Material: Plastic
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Vacuum, Legend Color White, Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews