Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Vacuum, Grn, 2-1/2 to 7-7/8 In

  • Zoro #: G0115385
  • Mfr #: 7292-1
Brady Pipe Marker, Vacuum, Grn, 2-1/2 to 7-7/8 In 7292-1
Brady Pipe Marker, Vacuum, Grn, 2-1/2 to 7-7/8 In 7292-1
Brady Pipe Marker, Vacuum, Grn, 2-1/2 to 7-7/8 In 7292-1
$1.99
  • Background Color: Green
  • Markers per Card: 1
  • Operating Temp. Range: -0.4 Degrees F
See full product details
Orders over $75 ship free.

Brady #7292-1 Specifications

  • Zoro #: G0115385
  • Mfr #: 7292-1
Background Color: Green Markers per Card: 1
Operating Temp. Range: -0.4 Degrees F Legend: Vacuum
Language: English Width: 14 in
Indoor/Outdoor Usage: Indoor/Outdoor Legend Color: White
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Material: vinyl
Length: 14 in Self-Adhesive: Yes
Legend Alpha Range: T to Z Pipe Marker Subject Matter: Air & Ducts
Standards: ANSI A13.1-2007 Height: 2 1/4 in
Character Height: 2 in Item: Pipe Marker
Marker Attachment Style: Self-Adhesive Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Minimum Service Temperature: -40 Degrees F
Pipe Marker Package Type: Card Humidity Resistant: No
With or Without Arrows: Without Finish: Glossy
Minimum Pipe O.D.: 2 1/2 in Thickness: 0.004 in
ANSI/ASME A13.1: Yes Glow In The Dark: No
Maximum Service Temperature: 180 Degrees F Chemical Resistant: Yes
Reflective: No Legend Text Color: White
Printed Language: English Pipe Marker Mounting Style: Adhesive Pipe Marker
Roll Width: 14 in Adhesive Material: Acrylic
ISO 14726: No Pipe Marker Material: Vinyl
Number of Pipe Markers: 1 Adhesive Pipe Marker Format: Die-Cut on Cards
UV Resistant: No Weather Resistant: Yes
Maximum Pipe O.D.: 7 7/8 in Minimum Application Temperature: 0 Degrees F
Adhesive Style: Permanent Water Resistant: No
Abrasion Resistant: Yes Pipe Marker Legend: Vacuum
NFPA 99, CGA C-9: No Protective Coating: No Protective Coating
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7292-1