Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Vacuum, Yel, 8 In or Greater

  • Zoro #: G0108945
  • Mfr #: 7291-1HV
$3.89
  • Standards: ANSI A13.1-2007
  • Length: 24 in
  • Item: Pipe Marker
See full product details
Orders over $75 ship free.

Brady #7291-1HV Specifications

  • Zoro #: G0108945
  • Mfr #: 7291-1HV
Standards: ANSI A13.1-2007 Length: 24 in
Item: Pipe Marker Character Height: 3 1/2 in
Legend: Vacuum Operating Temp. Range: -0.4 Degrees F
Language: English Legend Color: black
Background Color: Yellow Width: 24 in
Self-Adhesive: Yes Height: 4 in
Material: vinyl Legend Alpha Range: T to Z
Pipe Marker Subject Matter: Air & Ducts Markers per Card: 1
Indoor/Outdoor Usage: Indoor/Outdoor Fits Pipe O.D.: 8 in and Larger
Marker Attachment Style: Self-Adhesive Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr Abrasion Resistant: Yes
Glow In The Dark: No Finish: Glossy
UV Resistant: No Adhesive Material: Acrylic
Minimum Pipe O.D.: 8 in Printed Language: English
Adhesive Style: Permanent Weather Resistant: Yes
Pipe Marker Package Type: Card Chemical Resistant: Yes
NFPA 99, CGA C-9: No ANSI/ASME A13.1: Yes
Humidity Resistant: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Number of Pipe Markers: 1 Pipe Marker Material: Vinyl
Legend Text Color: Black Roll Width: 24 in
Adhesive Pipe Marker Format: Die-Cut on Cards Reflective: No
Protective Coating: No Protective Coating Thickness: 0.004 in
Water Resistant: No With or Without Arrows: Without
Minimum Application Temperature: 0 Degrees F Maximum Service Temperature: 180 Degrees F
Pipe Marker Legend: Vacuum Minimum Service Temperature: -40 Degrees F
ISO 14726: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7291-1HV