SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Vent, Blue, 10 to 15 In

BRADY| Zoro #: G0111492| Mfr #: 4149-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic SheetWidth: 9-5/16"Fits Pipe O.D.: 10 to 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111492 Mfr #: 4149-H
Material: Plastic SheetWidth: 9-5/16"
Fits Pipe O.D.: 10 to 15"Item: Pipe Marker
Legend Color: WhiteLegend: Vent
Background Color: BlueStandards: ANSI A13.1-2007
Legend Alpha Range: T to ZMarker Attachment Style: Strap-On
Height: 9-5/16"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Vent, Legend Color White, Background Color Blue, Fits Pipe O.D. 10 to 15 In., Height 9-5/16 In., Width 9-5/16 In., Material Plastic Sheet, Marker Attachment Style Strap-On

Reviews