BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Marker, Vent, Blue, 4 to 6 In

BRADY| Zoro #: G0105813| Mfr #: 4149-D

$12.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-13/16"Fits Pipe O.D.: 4 to 6"Legend Alpha Range: T to Z
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0105813 Mfr #: 4149-D
Width: 2-13/16"Fits Pipe O.D.: 4 to 6"
Legend Alpha Range: T to ZMarker Attachment Style: Snap-On
Height: 2-13/16"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Blue
Legend Color: WhiteLanguage: English
Item: Pipe MarkerStandards: ANSI A13.1-2007
Character Height: 1-1/4"Markers per Card: 1
Legend: VentCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Vent, Legend Color White, Background Color Blue, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews