Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Vent, Blue, 6 to 7-7/8 In

  • Zoro #: G0106766
  • Mfr #: 4149-F
Brady Pipe Marker, Vent, Blue, 6 to 7-7/8 In 4149-F
Brady Pipe Marker, Vent, Blue, 6 to 7-7/8 In 4149-F
Brady Pipe Marker, Vent, Blue, 6 to 7-7/8 In 4149-F
Brady Pipe Marker, Vent, Blue, 6 to 7-7/8 In 4149-F
$13.09
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Standards: ANSI A13.1-2007
  • Legend Color: White
See full product details
Orders over $75 ship free.

Brady #4149-F Specifications

  • Zoro #: G0106766
  • Mfr #: 4149-F
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Legend Color: White Language: English
Item: Pipe Marker Material: Plastic
Marker Attachment Style: Strap-On Legend: Vent
Width: 16 in Length: 8 in
Fits Pipe O.D.: 6 to 7 7/8 in Markers per Card: 1
Background Color: Blue Pipe Marker Subject Matter: Air & Ducts
Character Height: 1 1/4 in Height: 8 in
Flow Direction Arrow: Right Legend Alpha Range: T to Z
Average Outdoor Durability: 5 to 8 yr Roll Length: 8 in
Humidity Resistant: No ISO 14726: No
Protective Coating: No Protective Coating Pipe Marker Mounting Style: Strap-On Pipe Marker
Maximum Pipe O.D.: 7 7/8 in NFPA 99, CGA C-9: No
Roll Width: 16 in Reflective: No
With or Without Arrows: With Number of Pipe Markers: 1
Minimum Pipe O.D.: 6 in Maximum Service Temperature: 180 Degrees F
Abrasion Resistant: Yes Thickness: 0.02 in
UV Resistant: No Water Resistant: No
Weather Resistant: No Legend Text Color: White
Pipe Marker Material: Vinyl Printed Language: English
Pipe Marker Package Type: Each Glow In The Dark: No
Chemical Resistant: Yes Pipe Marker Legend: Vent
ANSI/ASME A13.1: Yes Minimum Service Temperature: -40 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, Character Height 1 1/4 in, Background Color Blue, With or Without Arrows With

Reviews of Brady #4149-F