SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Vent, Blue, 8 to 9-7/8 In

BRADY| Zoro #: G0110546| Mfr #: 4149-G

$17.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"Fits Pipe O.D.: 8 to 9-7/8"Legend Alpha Range: T to Z
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0110546 Mfr #: 4149-G
Width: 10"Fits Pipe O.D.: 8 to 9-7/8"
Legend Alpha Range: T to ZMarker Attachment Style: Strap-On
Height: 10"Material: Plastic Sheet
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Blue
Legend Color: WhiteLanguage: English
Item: Pipe MarkerStandards: ANSI A13.1-2007
Character Height: 2-1/2"Markers per Card: 1
Legend: VentCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Vent, Legend Color White, Background Color Blue, Fits Pipe O.D. 8 In. to 9-7/8 In., Height 10 In., Width 10 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews