Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Vent, Green, 8 In or Greater

  • Zoro #: G0108972
  • Mfr #: 7296-1HV
Brady Pipe Marker, Vent, Green, 8 In or Greater 7296-1HV
Brady Pipe Marker, Vent, Green, 8 In or Greater 7296-1HV
$3.89
  • Item: Pipe Marker
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Pipe Marker Subject Matter: Air & Ducts
See full product details
Orders over $75 ship free.

Brady #7296-1HV Specifications

  • Zoro #: G0108972
  • Mfr #: 7296-1HV
Item: Pipe Marker Indoor/Outdoor Usage: Indoor/Outdoor
Pipe Marker Subject Matter: Air & Ducts Standards: ANSI A13.1-2007
Legend: Vent Markers per Card: 1
Marker Attachment Style: Self-Adhesive Length: 24 in
Legend Alpha Range: T to Z Character Height: 3 1/2 in
Background Color: Green Operating Temp. Range: -0.4 Degrees F
Language: English Self-Adhesive: Yes
Fits Pipe O.D.: 8 in and Larger Material: vinyl
Height: 4 in Legend Color: White
Width: 24 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Protective Coating: No Protective Coating
Adhesive Material: Acrylic Legend Text Color: White
Pipe Marker Mounting Style: Adhesive Pipe Marker Chemical Resistant: Yes
Adhesive Pipe Marker Format: Die-Cut on Cards Thickness: 0.004 in
Pipe Marker Legend: Vent Printed Language: English
UV Resistant: No Pipe Marker Material: Vinyl
Minimum Application Temperature: 0 Degrees F ISO 14726: No
Pipe Marker Package Type: Card Minimum Service Temperature: -40 Degrees F
Maximum Service Temperature: 180 Degrees F Number of Pipe Markers: 1
Humidity Resistant: No With or Without Arrows: Without
Roll Width: 24 in Weather Resistant: Yes
Adhesive Style: Permanent Finish: Glossy
Water Resistant: No Glow In The Dark: No
Minimum Pipe O.D.: 8 in ANSI/ASME A13.1: Yes
Reflective: No NFPA 99, CGA C-9: No
Abrasion Resistant: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7296-1HV