BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Marker, Vent, Yel, 1-1/2 to 2-3/8 In

BRADY| Zoro #: G0103905| Mfr #: 4148-B

$5.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: VentBackground Color: YellowStandards: ANSI A13.1-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103905 Mfr #: 4148-B
Legend: VentBackground Color: Yellow
Standards: ANSI A13.1-2007Markers per Card: 1
Height: 7/8"Legend Alpha Range: T to Z
Material: PlasticItem: Pipe Marker
Language: EnglishCharacter Height: 3/4"
Marker Attachment Style: Snap-OnLegend Color: black
Fits Pipe O.D.: 1-1/2 to 2-3/8"Indoor/Outdoor Usage: Indoor/Outdoor
Width: 7/8"Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Vent, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews