Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Vent, Yel, 2-1/2 to 7-7/8 In

  • Zoro #: G0115412
  • Mfr #: 7295-1
Brady Pipe Marker, Vent, Yel, 2-1/2 to 7-7/8 In 7295-1
Brady Pipe Marker, Vent, Yel, 2-1/2 to 7-7/8 In 7295-1
$1.99
  • Legend Alpha Range: T to Z
  • Height: 2 1/4 in
  • Width: 14 in
See full product details
Orders over $75 ship free.

Brady #7295-1 Specifications

  • Zoro #: G0115412
  • Mfr #: 7295-1
Legend Alpha Range: T to Z Height: 2 1/4 in
Width: 14 in Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Material: vinyl Legend: Vent
Operating Temp. Range: -0.4 Degrees F Length: 14 in
Self-Adhesive: Yes Indoor/Outdoor Usage: Indoor/Outdoor
Pipe Marker Subject Matter: Air & Ducts Marker Attachment Style: Self-Adhesive
Markers per Card: 1 Item: Pipe Marker
Background Color: Yellow Character Height: 2 in
Language: English Standards: ANSI A13.1-2007
Legend Color: black Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Reflective: No
Pipe Marker Material: Vinyl ANSI/ASME A13.1: Yes
Printed Language: English Water Resistant: No
Glow In The Dark: No Humidity Resistant: No
Abrasion Resistant: Yes Finish: Glossy
Pipe Marker Package Type: Card UV Resistant: No
Number of Pipe Markers: 1 Protective Coating: No Protective Coating
Maximum Pipe O.D.: 7 7/8 in Weather Resistant: Yes
Maximum Service Temperature: 180 Degrees F NFPA 99, CGA C-9: No
Minimum Service Temperature: -40 Degrees F Thickness: 0.004 in
Adhesive Material: Acrylic ISO 14726: No
Adhesive Style: Permanent Chemical Resistant: Yes
With or Without Arrows: Without Pipe Marker Mounting Style: Adhesive Pipe Marker
Minimum Application Temperature: 0 Degrees F Pipe Marker Legend: Vent
Roll Width: 14 in Adhesive Pipe Marker Format: Die-Cut on Cards
Legend Text Color: Black Minimum Pipe O.D.: 2 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7295-1