Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Vent, Yellow, 8 In or Greater

  • Zoro #: G0108963
  • Mfr #: 7295-1HV
$3.89
  • Operating Temp. Range: -0.4 Degrees F
  • Height: 4 in
  • Legend: Vent
See full product details
Orders over $75 ship free.

Brady #7295-1HV Specifications

  • Zoro #: G0108963
  • Mfr #: 7295-1HV
Operating Temp. Range: -0.4 Degrees F Height: 4 in
Legend: Vent Pipe Marker Subject Matter: Air & Ducts
Length: 24 in Language: English
Legend Color: black Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor Marker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 8 in and Larger Width: 24 in
Background Color: Yellow Legend Alpha Range: T to Z
Material: vinyl Self-Adhesive: Yes
Markers per Card: 1 Character Height: 3 1/2 in
Item: Pipe Marker Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr NFPA 99, CGA C-9: No
Weather Resistant: Yes Legend Text Color: Black
Minimum Pipe O.D.: 8 in Finish: Glossy
ANSI/ASME A13.1: Yes Abrasion Resistant: Yes
Humidity Resistant: No Maximum Service Temperature: 180 Degrees F
Pipe Marker Package Type: Card Glow In The Dark: No
Adhesive Pipe Marker Format: Die-Cut on Cards With or Without Arrows: Without
Minimum Application Temperature: 0 Degrees F Adhesive Style: Permanent
Thickness: 0.004 in Roll Width: 24 in
Adhesive Material: Acrylic ISO 14726: No
Pipe Marker Mounting Style: Adhesive Pipe Marker Minimum Service Temperature: -40 Degrees F
Reflective: No Protective Coating: No Protective Coating
Water Resistant: No Printed Language: English
Chemical Resistant: Yes Pipe Marker Material: Vinyl
Pipe Marker Legend: Vent Number of Pipe Markers: 1
UV Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7295-1HV