Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Waste, Grn, 2-1/2 to 7-7/8 In

  • Zoro #: G0115437
  • Mfr #: 7299-1
Brady Pipe Marker, Waste, Grn, 2-1/2 to 7-7/8 In 7299-1
Brady Pipe Marker, Waste, Grn, 2-1/2 to 7-7/8 In 7299-1
$1.99
  • Character Height: 2 in
  • Background Color: Green
  • Fits Pipe O.D.: 2 1/2 to 7 7/8 in
See full product details
Orders over $75 ship free.

Brady #7299-1 Specifications

  • Zoro #: G0115437
  • Mfr #: 7299-1
Character Height: 2 in Background Color: Green
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Material: vinyl
Markers per Card: 1 Pipe Marker Subject Matter: Other Liquids
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Width: 14 in Legend: Waste
Self-Adhesive: Yes Length: 14 in
Item: Pipe Marker Marker Attachment Style: Self-Adhesive
Language: English Height: 2 1/4 in
Legend Color: White Operating Temp. Range: 0 Degrees F
Legend Alpha Range: T to Z Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Weather Resistant: Yes
Minimum Pipe O.D.: 2 1/2 in Finish: Glossy
NFPA 99, CGA C-9: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Adhesive Style: Permanent Pipe Marker Material: Vinyl
Protective Coating: No Protective Coating Abrasion Resistant: Yes
Adhesive Material: Acrylic Maximum Service Temperature: 180 Degrees F
Pipe Marker Package Type: Card With or Without Arrows: Without
Glow In The Dark: No Pipe Marker Legend: Waste
Chemical Resistant: Yes Minimum Service Temperature: -40 Degrees F
Adhesive Pipe Marker Format: Die-Cut on Cards ISO 14726: No
Water Resistant: No Thickness: 0.004 in
Number of Pipe Markers: 1 UV Resistant: No
Minimum Application Temperature: 0 Degrees F ANSI/ASME A13.1: Yes
Legend Text Color: White Printed Language: English
Roll Width: 14 in Reflective: No
Maximum Pipe O.D.: 7 7/8 in Humidity Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7299-1