Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Waste Water, Y, 8 In orGreater

  • Zoro #: G0109024
  • Mfr #: 7302-1HV
Brady Pipe Marker, Waste Water, Y, 8 In orGreater 7302-1HV
Brady Pipe Marker, Waste Water, Y, 8 In orGreater 7302-1HV
$3.89
  • Height: 4 in
  • Character Height: 3 1/2 in
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
Orders over $75 ship free.

Brady #7302-1HV Specifications

  • Zoro #: G0109024
  • Mfr #: 7302-1HV
Height: 4 in Character Height: 3 1/2 in
Indoor/Outdoor Usage: Indoor/Outdoor Fits Pipe O.D.: 8 in and Larger
Pipe Marker Subject Matter: Water Self-Adhesive: Yes
Legend: Waste Water Width: 24 in
Markers per Card: 1 Legend Color: black
Material: vinyl Operating Temp. Range: 0 Degrees F
Item: Pipe Marker Marker Attachment Style: Self-Adhesive
Language: English Standards: ANSI A13.1-2007
Legend Alpha Range: T to Z Length: 24 in
Background Color: Yellow Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Finish: Glossy
Water Resistant: Yes Printed Language: English
Adhesive Style: Permanent Humidity Resistant: No
ANSI/ASME A13.1: Yes Number of Pipe Markers: 1
With or Without Arrows: Without Reflective: No
Minimum Pipe O.D.: 8 in Abrasion Resistant: Yes
Maximum Service Temperature: 180 Degrees F Glow In The Dark: No
Pipe Marker Legend: Waste Water Roll Width: 24 in
NFPA 99, CGA C-9: No ISO 14726: No
Adhesive Pipe Marker Format: Die-Cut on Cards Pipe Marker Mounting Style: Adhesive Pipe Marker
UV Resistant: No Pipe Marker Package Type: Card
Minimum Application Temperature: 0 Degrees F Legend Text Color: Black
Protective Coating: No Protective Coating Chemical Resistant: Yes
Weather Resistant: Yes Thickness: 0.004 in
Adhesive Material: Acrylic Minimum Service Temperature: -40 Degrees F
Pipe Marker Material: Vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7302-1HV