KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Waste, Yellow, 6 to 7-7/8 In

BRADY| Zoro #: G0598035| Mfr #: 4151-F

$12.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Marker Attachment Style: Strap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598035 Mfr #: 4151-F
Width: 8"Marker Attachment Style: Strap-On
Markers per Card: 1Character Height: 1-1/4"
Legend Alpha Range: T to ZLanguage: English
Material: Plastic SheetLegend Color: black
Item: Pipe MarkerFits Pipe O.D.: 6 to 7-7/8"
Legend: WasteHeight: 8"
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Waste, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews