Pipe Marker, Waste, Yellow, 8 In or Greater

BRADY| Zoro #: G0108997| Mfr #: 7298-1HV

$4.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0108997 Mfr #: 7298-1HV
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Legend: WasteLanguage: English
Item: Pipe MarkerLegend Alpha Range: T to Z
Height: 4"Self-Adhesive: Yes
Marker Attachment Style: Self-AdhesiveFits Pipe O.D.: 8" and Larger
Character Height: 3-1/2"Legend Color: Black
Background Color: YellowOperating Temp. Range: 0 Degrees F
Markers per Card: 1Width: 24"
Material: VinylCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Waste, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.