Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Water, Green, 8 In or Greater

  • Zoro #: G0109042
  • Mfr #: 7304-1HV
Brady Pipe Marker, Water, Green, 8 In or Greater 7304-1HV
Brady Pipe Marker, Water, Green, 8 In or Greater 7304-1HV
$3.89
  • Character Height: 3 1/2 in
  • Width: 24 in
  • Language: English
See full product details
Orders over $75 ship free.

Brady #7304-1HV Specifications

  • Zoro #: G0109042
  • Mfr #: 7304-1HV
Character Height: 3 1/2 in Width: 24 in
Language: English Background Color: Green
Material: vinyl Markers per Card: 1
Standards: ANSI A13.1-2007 Operating Temp. Range: 0 Degrees F
Indoor/Outdoor Usage: Indoor/Outdoor Pipe Marker Subject Matter: Water
Legend: Water Legend Alpha Range: T to Z
Height: 4 in Fits Pipe O.D.: 8 in and Larger
Self-Adhesive: Yes Legend Color: White
Item: Pipe Marker Marker Attachment Style: Self-Adhesive
Length: 24 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Adhesive Pipe Marker Format: Die-Cut on Cards
Adhesive Style: Permanent Adhesive Material: Acrylic
ISO 14726: No UV Resistant: No
Printed Language: English NFPA 99, CGA C-9: No
Pipe Marker Mounting Style: Adhesive Pipe Marker Thickness: 0.004 in
Minimum Pipe O.D.: 8 in Glow In The Dark: No
Minimum Application Temperature: 0 Degrees F Number of Pipe Markers: 1
Legend Text Color: White Protective Coating: No Protective Coating
Pipe Marker Package Type: Card Finish: Glossy
Maximum Service Temperature: 180 Degrees F With or Without Arrows: Without
Weather Resistant: Yes Humidity Resistant: No
Roll Width: 24 in Pipe Marker Legend: Water
ANSI/ASME A13.1: Yes Minimum Service Temperature: -40 Degrees F
Reflective: No Water Resistant: Yes
Pipe Marker Material: Vinyl Abrasion Resistant: Yes
Chemical Resistant: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7304-1HV