Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Water, Grn, 1-1/2 to 2-3/8 In

  • Zoro #: G0103941
  • Mfr #: 4155-B
Brady Pipe Marker, Water, Grn, 1-1/2 to 2-3/8 In 4155-B
Brady Pipe Marker, Water, Grn, 1-1/2 to 2-3/8 In 4155-B
Brady Pipe Marker, Water, Grn, 1-1/2 to 2-3/8 In 4155-B
Brady Pipe Marker, Water, Grn, 1-1/2 to 2-3/8 In 4155-B
$6.29
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Markers per Card: 1
  • Legend Color: White
See full product details
Orders over $75 ship free.

Brady #4155-B Specifications

  • Zoro #: G0103941
  • Mfr #: 4155-B
Indoor/Outdoor Usage: Indoor/Outdoor Markers per Card: 1
Legend Color: White Legend: Water
Item: Pipe Marker Legend Alpha Range: T to Z
Background Color: Green Length: 7/8 in
Marker Attachment Style: Snap-On Character Height: 3/4 in
Standards: ANSI A13.1-2007 Pipe Marker Subject Matter: Water
Height: 7/8 in Fits Pipe O.D.: 1/2 in to 2-3/8 in
Width: 7/8 in Language: English
Material: Plastic Flow Direction Arrow: Right
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Water, Legend Color White, Background Color Green, Fits Pipe O.D. 1/2 in to 2-3/8 in, Height 7/8 in, Width 7/8 in, Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 3/4 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7/8 in, Flow Direction Arrow Right

Reviews of Brady #4155-B