Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Water, Grn, 2-1/2 to 7-7/8 In

  • Zoro #: G0115464
  • Mfr #: 7304-1
Brady Pipe Marker, Water, Grn, 2-1/2 to 7-7/8 In 7304-1
Brady Pipe Marker, Water, Grn, 2-1/2 to 7-7/8 In 7304-1
$1.99
  • Character Height: 2 in
  • Material: vinyl
  • Height: 2 1/4 in
See full product details
Orders over $75 ship free.

Brady #7304-1 Specifications

  • Zoro #: G0115464
  • Mfr #: 7304-1
Character Height: 2 in Material: vinyl
Height: 2 1/4 in Self-Adhesive: Yes
Item: Pipe Marker Pipe Marker Subject Matter: Water
Marker Attachment Style: Self-Adhesive Legend Alpha Range: T to Z
Markers per Card: 1 Standards: ANSI A13.1-2007
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Length: 14 in
Language: English Operating Temp. Range: 0 Degrees F
Background Color: Green Legend Color: White
Width: 14 in Legend: Water
Indoor/Outdoor Usage: Indoor/Outdoor Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Abrasion Resistant: Yes
Minimum Application Temperature: 0 Degrees F Number of Pipe Markers: 1
Pipe Marker Mounting Style: Adhesive Pipe Marker Weather Resistant: Yes
Minimum Pipe O.D.: 2 1/2 in Glow In The Dark: No
Adhesive Pipe Marker Format: Die-Cut on Cards Maximum Service Temperature: 180 Degrees F
Protective Coating: No Protective Coating Adhesive Style: Permanent
Minimum Service Temperature: -40 Degrees F ISO 14726: No
Water Resistant: Yes Roll Width: 14 in
ANSI/ASME A13.1: Yes UV Resistant: No
Finish: Glossy With or Without Arrows: Without
Reflective: No Adhesive Material: Acrylic
NFPA 99, CGA C-9: No Printed Language: English
Thickness: 0.004 in Pipe Marker Legend: Water
Pipe Marker Material: Vinyl Humidity Resistant: No
Maximum Pipe O.D.: 7 7/8 in Chemical Resistant: Yes
Legend Text Color: White Pipe Marker Package Type: Card
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7304-1