Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Water, Yellow, 10 to 15 In

  • Zoro #: G0111517
  • Mfr #: 4154-H
Brady Pipe Marker, Water, Yellow, 10 to 15 In 4154-H
Brady Pipe Marker, Water, Yellow, 10 to 15 In 4154-H
Brady Pipe Marker, Water, Yellow, 10 to 15 In 4154-H
Brady Pipe Marker, Water, Yellow, 10 to 15 In 4154-H
$23.99
  • Character Height: 3 1/2 in
  • Item: Pipe Marker
  • Legend Color: black
See full product details
Orders over $75 ship free.

Brady #4154-H Specifications

  • Zoro #: G0111517
  • Mfr #: 4154-H
Character Height: 3 1/2 in Item: Pipe Marker
Legend Color: black Indoor/Outdoor Usage: Indoor/Outdoor
Height: 10 in Legend Alpha Range: T to Z
Fits Pipe O.D.: 10 to 15 in Background Color: Yellow
Flow Direction Arrow: Right Marker Attachment Style: Strap-On
Material: Plastic Legend: Water
Pipe Marker Subject Matter: Water Width: 32 in
Language: English Markers per Card: 1
Standards: ANSI A13.1-2007 Length: 9 5/16 in
Average Outdoor Durability: 5 to 8 yr Roll Length: 10 in
Legend Text Color: Black Number of Pipe Markers: 1
Pipe Marker Material: Vinyl Abrasion Resistant: Yes
Glow In The Dark: No Chemical Resistant: Yes
Humidity Resistant: No NFPA 99, CGA C-9: No
Minimum Pipe O.D.: 10 in Protective Coating: No Protective Coating
Thickness: 0.02 in Pipe Marker Legend: Water
Pipe Marker Package Type: Each UV Resistant: No
Printed Language: English Pipe Marker Mounting Style: Strap-On Pipe Marker
Reflective: No Minimum Service Temperature: -40 Degrees F
With or Without Arrows: With Water Resistant: No
ISO 14726: No Maximum Service Temperature: 180 Degrees F
Weather Resistant: No Maximum Pipe O.D.: 15 in
ANSI/ASME A13.1: Yes Roll Width: 32 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4154-H