Pipe Marker, Water, Yellow, 3/4 to 1-3/8 In

BRADY| Zoro #: G0101561| Mfr #: 4154-A

$4.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI A13.1-2007
Indoor/Outdoor Usage: Indoor/Outdoor
Width: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0101561 Mfr #: 4154-A
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Width: 13/16"Character Height: 1/2"
Material: PlasticHeight: 13/16"
Background Color: YellowMarker Attachment Style: Snap-On
Legend Color: blackLegend: Water
Fits Pipe O.D.: 3/4 to 1-3/8"Legend Alpha Range: T to Z
Markers per Card: 1Language: English
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 to 1-3/8 In., Height 13/16 In., Width 13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews