Pipe Marker, Well Water, Gn, 8 In orGreater

BRADY| Zoro #: G0544205| Mfr #: 7305-1HV

$4.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0544205 Mfr #: 7305-1HV
Indoor/Outdoor Usage: Indoor/OutdoorItem: Pipe Marker
Language: EnglishLegend Color: White
Legend: Well WaterLegend Alpha Range: T to Z
Standards: ANSI A13.1-2007Background Color: Green
Marker Attachment Style: Self-AdhesiveFits Pipe O.D.: 8" and Larger
Character Height: 3-1/2"Operating Temp. Range: 0 Degrees F
Markers per Card: 4Width: 24"
Material: vinylHeight: 4"
Self-Adhesive: YesCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Well Water, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.