Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Markr, Air Supply, Bl, 2-1/2to7-7/8 In

  • Zoro #: G0114247
  • Mfr #: 7010-1
Brady Pipe Markr, Air Supply, Bl, 2-1/2to7-7/8 In 7010-1
Brady Pipe Markr, Air Supply, Bl, 2-1/2to7-7/8 In 7010-1
$1.99
  • Material: vinyl
  • Character Height: 2 in
  • Length: 14 in
See full product details
Orders over $75 ship free.

Brady #7010-1 Specifications

  • Zoro #: G0114247
  • Mfr #: 7010-1
Material: vinyl Character Height: 2 in
Length: 14 in Indoor/Outdoor Usage: Indoor/Outdoor
Item: Pipe Marker Pipe Marker Subject Matter: Air & Ducts
Language: English Self-Adhesive: Yes
Width: 14 in Background Color: Blue
Legend Color: White Standards: ANSI A13.1-2007
Legend: Air Supply Markers per Card: 1
Height: 2 1/4 in Operating Temp. Range: -0.4 Degrees F
Legend Alpha Range: A to C Marker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Adhesive Style: Permanent
Glow In The Dark: No Pipe Marker Legend: Air Supply
Maximum Service Temperature: 180 Degrees F Water Resistant: No
Thickness: 0.004 in Minimum Application Temperature: 0 Degrees F
Roll Width: 14 in Abrasion Resistant: Yes
NFPA 99, CGA C-9: No Pipe Marker Package Type: Card
ANSI/ASME A13.1: Yes Number of Pipe Markers: 1
Minimum Pipe O.D.: 2 1/2 in Pipe Marker Material: Plastic
Minimum Service Temperature: -40 Degrees F Legend Text Color: White
ISO 14726: No Weather Resistant: Yes
Chemical Resistant: Yes Finish: Glossy
Protective Coating: No Protective Coating UV Resistant: No
Adhesive Material: Acrylic Adhesive Pipe Marker Format: Die-Cut on Cards
Maximum Pipe O.D.: 7 7/8 in Pipe Marker Mounting Style: Adhesive Pipe Marker
With or Without Arrows: Without Printed Language: English
Reflective: No Humidity Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air Supply, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #7010-1