Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Markr, Blower Air, Bl, 1-1/2to2-3/8 In

  • Zoro #: G0101717
  • Mfr #: 4296-B
$6.29
  • Height: 7/8 in
  • Operating Temp. Range: -40 Degrees F
  • Material: Plastic
See full product details
Orders over $75 ship free.

Brady #4296-B Specifications

  • Zoro #: G0101717
  • Mfr #: 4296-B
Height: 7/8 in Operating Temp. Range: -40 Degrees F
Material: Plastic Language: English
Markers per Card: 1 Standards: ANSI A13.1-2007
Marker Attachment Style: Snap-On Width: 7/8 in
Fits Pipe O.D.: 1 1/2 to 2 3/8 in Legend Alpha Range: A to C
Item: Pipe Marker Legend: Blower Air
Character Height: 3/4 in Length: 7/8 in
Background Color: Blue Pipe Marker Subject Matter: Air & Ducts
Legend Color: White Indoor/Outdoor Usage: Indoor/Outdoor
Average Outdoor Durability: 5 to 8 yr Roll Length: 7/8 in
Thickness: 0.02 in Printed Language: English
UV Resistant: No Chemical Resistant: Yes
Roll Width: 7/8 in Pipe Marker Package Type: Each
Minimum Service Temperature: -40 Degrees F Maximum Pipe O.D.: 2 3/8 in
ANSI/ASME A13.1: Yes Abrasion Resistant: Yes
Pipe Marker Legend: Blower Air Adhesive Pipe Marker Format: Die-Cut on Cards
Reflective: No Minimum Pipe O.D.: 1 1/2 in
Weather Resistant: No Pipe Marker Mounting Style: Snap-On Pipe Marker
Water Resistant: No ISO 14726: No
With or Without Arrows: Without Maximum Service Temperature: 140 Degrees F
Legend Text Color: White Number of Pipe Markers: 1
Pipe Marker Material: Vinyl Protective Coating: No Protective Coating
NFPA 99, CGA C-9: No Glow In The Dark: No
Humidity Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #4296-B