Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Markr, Blower Air, Bl, 2-1/2to3-7/8 In

  • Zoro #: G0104124
  • Mfr #: 4296-C
$11.59
  • Fits Pipe O.D.: 2 1/2 to 3 7/8 in
  • Language: English
  • Background Color: Blue
See full product details
Orders over $75 ship free.

Brady #4296-C Specifications

  • Zoro #: G0104124
  • Mfr #: 4296-C
Fits Pipe O.D.: 2 1/2 to 3 7/8 in Language: English
Background Color: Blue Pipe Marker Subject Matter: Air & Ducts
Character Height: 1 1/4 in Markers per Card: 1
Item: Pipe Marker Length: 2 in
Height: 2 in Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Blower Air Operating Temp. Range: -40 Degrees F
Legend Alpha Range: A to C Width: 2 in
Material: Plastic Standards: ANSI A13.1-2007
Legend Color: White Marker Attachment Style: Snap-On
Average Outdoor Durability: 5 to 8 yr Roll Length: 2 in
Weather Resistant: No Water Resistant: No
Minimum Pipe O.D.: 2 1/2 in Pipe Marker Material: Plastic
Glow In The Dark: No ANSI/ASME A13.1: Yes
Pipe Marker Mounting Style: Snap-On Pipe Marker Chemical Resistant: Yes
Printed Language: English Adhesive Pipe Marker Format: Die-Cut on Cards
Minimum Service Temperature: -40 Degrees F Roll Width: 2 in
Legend Text Color: White Thickness: 0.03 in
UV Resistant: No Number of Pipe Markers: 1
Reflective: No Humidity Resistant: No
Protective Coating: No Protective Coating With or Without Arrows: Without
Abrasion Resistant: Yes Pipe Marker Package Type: Each
NFPA 99, CGA C-9: No Pipe Marker Legend: Blower Air
ISO 14726: No Maximum Service Temperature: 180 Degrees F
Maximum Pipe O.D.: 3 7/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, Character Height 1 1/4 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #4296-C