Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Markr, Blower Air, Bl, 2-1/2to7-7/8 In

  • Zoro #: G0114353
  • Mfr #: 7329-1
$1.99
  • Legend Color: White
  • Width: 14 in
  • Character Height: 2 in
See full product details
Orders over $75 ship free.

Brady #7329-1 Specifications

  • Zoro #: G0114353
  • Mfr #: 7329-1
Legend Color: White Width: 14 in
Character Height: 2 in Standards: ANSI A13.1-2007
Item: Pipe Marker Legend Alpha Range: A to C
Length: 14 in Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Language: English Indoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: Yes Legend: Blower Air
Height: 2 1/4 in Marker Attachment Style: Self-Adhesive
Background Color: Blue Material: vinyl
Operating Temp. Range: -0.4 Degrees F Markers per Card: 1
Average Outdoor Durability: 8 to 10 yr Roll Length: 2 1/4 in
Maximum Service Temperature: 180 Degrees F Thickness: 0.004 in
Pipe Marker Material: Vinyl Minimum Service Temperature: -40 Degrees F
Roll Width: 14 in Abrasion Resistant: Yes
Glow In The Dark: No Weather Resistant: Yes
Pipe Marker Mounting Style: Adhesive Pipe Marker NFPA 99, CGA C-9: No
Pipe Marker Package Type: Card Protective Coating: No Protective Coating
Adhesive Material: Acrylic Minimum Pipe O.D.: 2 1/2 in
Chemical Resistant: Yes Finish: Glossy
ANSI/ASME A13.1: Yes Water Resistant: No
Pipe Marker Legend: Blower Air Legend Text Color: White
With or Without Arrows: Without Humidity Resistant: No
Printed Language: English Maximum Pipe O.D.: 7 7/8 in
ISO 14726: No Number of Pipe Markers: 1
UV Resistant: No Adhesive Pipe Marker Format: Die-Cut on Cards
Reflective: No Adhesive Style: Permanent
Minimum Application Temperature: 0 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without

Reviews of Brady #7329-1