- Home
- /
- Safety
- /
- Signs & Labels
- /
- Pipe Markers, Arrow, and Banding Tape
- /
- Pipe Markr, Blower Air, Gn, 2-1/2to7-7/8 In
Shop Alternate Products
This Product is Discontinued
Brady
Pipe Markr, Blower Air, Gn, 2-1/2to7-7/8 In (Discontinued)
Mfr # 7029-1
Zoro # G0114344
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Blower Air
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Customers Also Purchased
- Brand Brady
-
MFR #
7029-1
-
Zoro #
G0114344
- UPC # 754473796143
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Details
Pipe Marker Subject Matter | Air & Ducts |
Item | Pipe Marker |
Legend | Blower Air |
Background Color | Green |
Legend Color | White |
Fits Pipe O.D. | 2 1/2 to 7 7/8 in |
Marker Attachment Style | Self-Adhesive |
Material | vinyl |
Language | English |
Markers per Card | 1 |
Self-Adhesive | Yes |
Standards | ANSI A13.1-2007 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Operating Temp. Range | -0.4 Degrees F |
Legend Alpha Range | A to C |
Average Outdoor Durability | 8 to 10 yr |
Printed Language | English |
Glow In The Dark | No |
Thickness | 0.004 in |
Protective Coating | No Protective Coating |
UV Resistant | No |
Minimum Application Temperature | 0 Degrees F |
Minimum Service Temperature | -40 Degrees F |
ISO 14726 | No |
Water Resistant | No |
Number of Pipe Markers | 1 |
Maximum Service Temperature | 180 Degrees F |
Abrasion Resistant | Yes |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
NFPA 99, CGA C-9 | No |
Finish | Glossy |
Reflective | No |
Pipe Marker Legend | Blower Air |
Pipe Marker Package Type | Card |
Pipe Marker Material | Vinyl |
Minimum Pipe O.D. | 2 1/2 in |
Legend Text Color | White |
Weather Resistant | Yes |
Adhesive Material | Acrylic |
ANSI/ASME A13.1 | Yes |
Adhesive Style | Permanent |
Adhesive Pipe Marker Format | Die-Cut on Cards |
Maximum Pipe O.D. | 7 7/8 in |
Chemical Resistant | Yes |
With or Without Arrows | Without |
Humidity Resistant | No |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Blower Air, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without