Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Pipe Markr, City Water, Gn, 2-1/2to7-7/8 In

BRADY| Zoro #: G2173997| Mfr #: 7054-1

$2.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 2-1/2 to 7-7/8"Material: vinylLegend Alpha Range: A to C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173997 Mfr #: 7054-1
Fits Pipe O.D.: 2-1/2 to 7-7/8"Material: vinyl
Legend Alpha Range: A to CMarker Attachment Style: Self-Adhesive
Height: 2-1/4"Character Height: 2"
Legend Color: WhiteStandards: ANSI A13.1-2007
Markers per Card: 1Legend: City Water
Item: Pipe MarkerIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishWidth: 14"
Self-Adhesive: YesOperating Temp. Range: 0 Degrees F
Background Color: GreenCountry of Origin (subject to change): Mexico

Description

Pipe Marker, Legend City Water, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 to 7-7/8 In., Height 2-1/4 In., Width 2-1/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews