Pipe Markr, Compressed Air, Bl, 6to7-7/8 In

BRADY| Zoro #: G0106197| Mfr #: 4034-F

$12.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 1
Item: Pipe Marker
Material: Plastic Sheet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0106197 Mfr #: 4034-F
Markers per Card: 1Item: Pipe Marker
Material: Plastic SheetLegend Color: White
Indoor/Outdoor Usage: Indoor/OutdoorMarker Attachment Style: Strap-On
Language: EnglishStandards: ANSI A13.1-2007
Legend: Compressed AirBackground Color: Blue
Legend Alpha Range: A to CHeight: 8"
Character Height: 1-1/4"Width: 8"
Fits Pipe O.D.: 6 to 7-7/8"Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Compressed Air, Legend Color White, Background Color Blue, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews