Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Markr, Compressed Air, Gn, 8 In orGrtr

  • Zoro #: G0108053
  • Mfr #: 7059-1HV
$3.89
  • Length: 24 in
  • Fits Pipe O.D.: 8 in and Larger
  • Legend Color: White
See full product details
Orders over $75 ship free.

Brady #7059-1HV Specifications

  • Zoro #: G0108053
  • Mfr #: 7059-1HV
Length: 24 in Fits Pipe O.D.: 8 in and Larger
Legend Color: White Markers per Card: 1
Item: Pipe Marker Material: vinyl
Indoor/Outdoor Usage: Indoor/Outdoor Legend: Compressed Air
Self-Adhesive: Yes Background Color: Green
Height: 4 in Standards: ANSI A13.1-2007
Width: 24 in Language: English
Pipe Marker Subject Matter: Air & Ducts Marker Attachment Style: Self-Adhesive
Legend Alpha Range: A to C Operating Temp. Range: -0.4 Degrees F
Character Height: 3 1/2 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Number of Pipe Markers: 1
Minimum Application Temperature: 0 Degrees F Pipe Marker Package Type: Card
Humidity Resistant: No Reflective: No
Thickness: 0.004 in Weather Resistant: Yes
Protective Coating: No Protective Coating Printed Language: English
Glow In The Dark: No Pipe Marker Mounting Style: Adhesive Pipe Marker
Pipe Marker Legend: Compressed Air Adhesive Pipe Marker Format: Die-Cut on Cards
Minimum Pipe O.D.: 8 in ISO 14726: No
Abrasion Resistant: Yes Adhesive Style: Permanent
Roll Width: 24 in Water Resistant: No
Minimum Service Temperature: -40 Degrees F Pipe Marker Material: Vinyl
ANSI/ASME A13.1: Yes With or Without Arrows: Without
Chemical Resistant: Yes Legend Text Color: White
Finish: Glossy Adhesive Material: Acrylic
Maximum Service Temperature: 180 Degrees F UV Resistant: No
NFPA 99, CGA C-9: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Compressed Air, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7059-1HV