SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Markr, Condensate, Br, 2-1/2to3-7/8 In

BRADY| Zoro #: G0104307| Mfr #: 4313-C

$10.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 2-1/2"Fits Pipe O.D.: 2-1/2 to 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0104307 Mfr #: 4313-C
Material: PlasticWidth: 2-1/2"
Fits Pipe O.D.: 2-1/2 to 3-7/8"Character Height: 1-1/4"
Operating Temp. Range: -40 Degrees FLegend Color: White
Legend: CondensateBackground Color: Brown
Standards: ANSI A13.1-2007Legend Alpha Range: A to C
Marker Attachment Style: Snap-OnLanguage: English
Height: 2-1/2"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Item: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Condensate, Legend Color White, Background Color Brown, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2-1/2 In., Width 2-1/2 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews