Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Markr, Condensate Drain, 8 In or Grtr

  • Zoro #: G0108096
  • Mfr #: 7062-1HV
Brady Pipe Markr, Condensate Drain, 8 In or Grtr 7062-1HV
Brady Pipe Markr, Condensate Drain, 8 In or Grtr 7062-1HV
$3.89
  • Material: vinyl
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Operating Temp. Range: 0 Degrees F
See full product details
Orders over $75 ship free.

Brady #7062-1HV Specifications

  • Zoro #: G0108096
  • Mfr #: 7062-1HV
Material: vinyl Indoor/Outdoor Usage: Indoor/Outdoor
Operating Temp. Range: 0 Degrees F Legend Alpha Range: A to C
Height: 4 in Character Height: 3 1/2 in
Legend: Condensate Drain Self-Adhesive: Yes
Length: 24 in Pipe Marker Subject Matter: Steam
Marker Attachment Style: Self-Adhesive Language: English
Width: 24 in Standards: ANSI A13.1-2007
Item: Pipe Marker Fits Pipe O.D.: 8 in and Larger
Legend Color: black Markers per Card: 1
Background Color: Yellow Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr Glow In The Dark: No
Printed Language: English Pipe Marker Material: Plastic
Abrasion Resistant: Yes Water Resistant: No
Legend Text Color: Black NFPA 99, CGA C-9: No
Reflective: No ANSI/ASME A13.1: Yes
Weather Resistant: Yes Pipe Marker Mounting Style: Adhesive Pipe Marker
Minimum Pipe O.D.: 8 in Finish: Glossy
Maximum Service Temperature: 180 Degrees F Protective Coating: No Protective Coating
Adhesive Pipe Marker Format: Die-Cut on Cards Minimum Service Temperature: -40 Degrees F
Adhesive Material: Acrylic With or Without Arrows: Without
Adhesive Style: Permanent Thickness: 0.004 in
Chemical Resistant: Yes Pipe Marker Legend: Condensate Drain
Number of Pipe Markers: 1 ISO 14726: No
Pipe Marker Package Type: Card Roll Width: 24 in
Minimum Application Temperature: 0 Degrees F Humidity Resistant: No
UV Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Drain, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7062-1HV