BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Markr, Glycol Return, 2-1/2to7-7/8 In

BRADY| Zoro #: G1182562| Mfr #: 7122-1

$2.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Alpha Range: G to KItem: Pipe MarkerMaterial: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182562 Mfr #: 7122-1
Legend Alpha Range: G to KItem: Pipe Marker
Material: vinylLanguage: English
Marker Attachment Style: Self-AdhesiveBackground Color: Yellow
Markers per Card: 1Character Height: 2"
Width: 14"Fits Pipe O.D.: 2-1/2 to 7-7/8"
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: YesLegend Color: black
Legend: Glycol ReturnOperating Temp. Range: 0 Degrees F
Height: 2-1/4"Country of Origin (subject to change): Mexico

Description

Pipe Marker, Legend Glycol Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 to 7-7/8 In., Height 2-1/4 In., Width 2-1/4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews