Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Markr, Heating Supply, Gn, 8 In orGrtr

  • Zoro #: G0108306
  • Mfr #: 7363-1HV
$3.89
  • Operating Temp. Range: -0.4 Degrees F
  • Language: English
  • Material: vinyl
See full product details
Orders over $75 ship free.

Brady #7363-1HV Specifications

  • Zoro #: G0108306
  • Mfr #: 7363-1HV
Operating Temp. Range: -0.4 Degrees F Language: English
Material: vinyl Item: Pipe Marker
Fits Pipe O.D.: 8 in and Larger Height: 4 in
Markers per Card: 1 Legend Color: White
Legend Alpha Range: G to K Self-Adhesive: Yes
Pipe Marker Subject Matter: Air & Ducts Character Height: 3 1/2 in
Length: 24 in Standards: ANSI A13.1-2007
Width: 24 in Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: Green Marker Attachment Style: Self-Adhesive
Legend: Heating Supply Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in ISO 14726: No
Minimum Application Temperature: 0 Degrees F Maximum Service Temperature: 180 Degrees F
With or Without Arrows: Without Finish: Glossy
Minimum Service Temperature: -40 Degrees F Roll Width: 24 in
Pipe Marker Package Type: Card Printed Language: English
Adhesive Style: Permanent ANSI/ASME A13.1: Yes
Adhesive Material: Acrylic Number of Pipe Markers: 1
Pipe Marker Legend: Heating Supply Humidity Resistant: No
Glow In The Dark: No Reflective: No
UV Resistant: No Weather Resistant: Yes
Abrasion Resistant: Yes Thickness: 0.004 in
Water Resistant: No NFPA 99, CGA C-9: No
Adhesive Pipe Marker Format: Die-Cut on Cards Pipe Marker Material: Vinyl
Chemical Resistant: Yes Pipe Marker Mounting Style: Adhesive Pipe Marker
Minimum Pipe O.D.: 8 in Legend Text Color: White
Protective Coating: No Protective Coating Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7363-1HV