KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Markr, Hydrochloric Acid, 6to7-7/8 In

BRADY| Zoro #: G0106513| Mfr #: 4085-F

$12.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 6 to 7-7/8"
Legend Alpha Range: G to K
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0106513 Mfr #: 4085-F
Fits Pipe O.D.: 6 to 7-7/8"Legend Alpha Range: G to K
Markers per Card: 1Standards: ANSI A13.1-2007
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Hydrochloric Acid
Height: 8"Marker Attachment Style: Strap-On
Width: 8"Legend Color: black
Item: Pipe MarkerCharacter Height: 1-1/4"
Material: Plastic SheetCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Hydrochloric Acid, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews