KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In

BRADY| Zoro #: G0103722| Mfr #: 4097-B

$5.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 1-1/2 to 2-3/8"
Legend Alpha Range: L to O
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103722 Mfr #: 4097-B
Fits Pipe O.D.: 1-1/2 to 2-3/8"Legend Alpha Range: L to O
Markers per Card: 1Standards: ANSI A13.1-2007
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Natural Gas
Height: 7/8"Marker Attachment Style: Snap-On
Width: 7/8"Legend Color: black
Item: Pipe MarkerCharacter Height: 3/4"
Material: PlasticCountry of Origin (subject to change): Mexico

Description

Pipe Marker, Legend Natural Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews