Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In

  • Zoro #: G0115071
  • Mfr #: 7196-1
Brady Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In 7196-1
Brady Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In 7196-1
$1.99
  • Self-Adhesive: Yes
  • Width: 14 in
  • Character Height: 2 in
See full product details
Orders over $75 ship free.

Brady #7196-1 Specifications

  • Zoro #: G0115071
  • Mfr #: 7196-1
Self-Adhesive: Yes Width: 14 in
Character Height: 2 in Legend Color: black
Indoor/Outdoor Usage: Indoor/Outdoor Operating Temp. Range: 0 Degrees F
Markers per Card: 1 Item: Pipe Marker
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Standards: ANSI A13.1-2007
Background Color: Yellow Length: 14 in
Legend Alpha Range: L to O Pipe Marker Subject Matter: Gases
Language: English Legend: Natural Gas
Material: vinyl Height: 2 1/4 in
Marker Attachment Style: Self-Adhesive Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Finish: Glossy
Water Resistant: No Legend Text Color: Black
Adhesive Material: Acrylic ISO 14726: No
Glow In The Dark: No Reflective: No
Pipe Marker Material: Vinyl Thickness: 0.004 in
Minimum Application Temperature: 0 Degrees F Printed Language: English
Adhesive Pipe Marker Format: Die-Cut on Cards Pipe Marker Mounting Style: Adhesive Pipe Marker
Pipe Marker Package Type: Card ANSI/ASME A13.1: Yes
Chemical Resistant: Yes Protective Coating: No Protective Coating
Maximum Service Temperature: 180 Degrees F Weather Resistant: Yes
Roll Width: 14 in Number of Pipe Markers: 1
Abrasion Resistant: Yes Minimum Service Temperature: -40 Degrees F
Adhesive Style: Permanent With or Without Arrows: Without
NFPA 99, CGA C-9: No Maximum Pipe O.D.: 7 7/8 in
UV Resistant: No Pipe Marker Legend: Natural Gas
Minimum Pipe O.D.: 2 1/2 in Humidity Resistant: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7196-1