Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Markr, Potable Water, 2-1/2to7-7/8 In

  • Zoro #: G0115157
  • Mfr #: 7218-1
Brady Pipe Markr, Potable Water, 2-1/2to7-7/8 In 7218-1
Brady Pipe Markr, Potable Water, 2-1/2to7-7/8 In 7218-1
$1.99
  • Pipe Marker Subject Matter: Water
  • Markers per Card: 1
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #7218-1 Specifications

  • Zoro #: G0115157
  • Mfr #: 7218-1
Pipe Marker Subject Matter: Water Markers per Card: 1
Standards: ANSI A13.1-2007 Character Height: 2 in
Self-Adhesive: Yes Length: 14 in
Indoor/Outdoor Usage: Indoor/Outdoor Legend Color: black
Operating Temp. Range: 0 Degrees F Width: 14 in
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Material: vinyl
Legend Alpha Range: P to S Item: Pipe Marker
Marker Attachment Style: Self-Adhesive Language: English
Legend: Potable Water Background Color: Yellow
Height: 2 1/4 in Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr NFPA 99, CGA C-9: No
Maximum Pipe O.D.: 7 7/8 in Legend Text Color: Black
Minimum Application Temperature: 0 Degrees F ANSI/ASME A13.1: Yes
Number of Pipe Markers: 1 Adhesive Material: Acrylic
Protective Coating: No Protective Coating Roll Width: 14 in
Water Resistant: Yes Finish: Glossy
With or Without Arrows: Without Glow In The Dark: No
Adhesive Pipe Marker Format: Die-Cut on Cards Pipe Marker Mounting Style: Adhesive Pipe Marker
Abrasion Resistant: Yes Adhesive Style: Permanent
ISO 14726: No Pipe Marker Material: Plastic
Pipe Marker Legend: Potable Water Pipe Marker Package Type: Card
Humidity Resistant: No Minimum Pipe O.D.: 2 1/2 in
Reflective: No Printed Language: English
Maximum Service Temperature: 180 Degrees F Weather Resistant: Yes
Minimum Service Temperature: -40 Degrees F Chemical Resistant: Yes
UV Resistant: No Thickness: 0.004 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7218-1