KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Markr, Process Water, 2-1/2to3-7/8 In

BRADY| Zoro #: G0104797| Mfr #: 4112-C

$11.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 2-1/2 to 3-7/8"
Legend Alpha Range: P to S
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0104797 Mfr #: 4112-C
Fits Pipe O.D.: 2-1/2 to 3-7/8"Legend Alpha Range: P to S
Markers per Card: 1Standards: ANSI A13.1-2007
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Process Water
Height: 2"Marker Attachment Style: Snap-On
Width: 2"Legend Color: black
Item: Pipe MarkerCharacter Height: 1-1/4"
Material: PlasticCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Process Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews