Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Markr, Sanitary Sewer, Gn, 8 In orGrtr

  • Zoro #: G0108814
  • Mfr #: 7250-1HV
Brady Pipe Markr, Sanitary Sewer, Gn, 8 In orGrtr 7250-1HV
Brady Pipe Markr, Sanitary Sewer, Gn, 8 In orGrtr 7250-1HV
$3.89 /ea

Order in multiples of 3

  • Height: 4 in
  • Fits Pipe O.D.: 8 in and Larger
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #7250-1HV Specifications

  • Zoro #: G0108814
  • Mfr #: 7250-1HV
Height: 4 in Fits Pipe O.D.: 8 in and Larger
Standards: ANSI A13.1-2007 Background Color: Green
Length: 24 in Legend Alpha Range: P to S
Material: vinyl Character Height: 3 1/2 in
Markers per Card: 1 Item: Pipe Marker
Pipe Marker Subject Matter: Operations Legend: Sanitary Sewer
Self-Adhesive: Yes Operating Temp. Range: 0 Degrees F
Language: English Width: 24 in
Legend Color: White Indoor/Outdoor Usage: Indoor/Outdoor
Marker Attachment Style: Self-Adhesive Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Reflective: No
ISO 14726: No Weather Resistant: Yes
Thickness: 0.004 in Glow In The Dark: No
Water Resistant: No Minimum Service Temperature: -40 Degrees F
UV Resistant: No Number of Pipe Markers: 1
Adhesive Material: Acrylic With or Without Arrows: Without
Pipe Marker Package Type: Card Maximum Service Temperature: 180 Degrees F
Humidity Resistant: No Minimum Application Temperature: 0 Degrees F
Legend Text Color: White Printed Language: English
Pipe Marker Legend: Sanitary Sewer Pipe Marker Material: Vinyl
Pipe Marker Mounting Style: Adhesive Pipe Marker Adhesive Style: Permanent
Finish: Glossy Abrasion Resistant: Yes
Chemical Resistant: Yes ANSI/ASME A13.1: Yes
Roll Width: 24 in Protective Coating: No Protective Coating
Minimum Pipe O.D.: 8 in NFPA 99, CGA C-9: No
Adhesive Pipe Marker Format: Die-Cut on Cards Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7250-1HV