Pipe Markr, Sanitary Vent, 2-1/2to7-7/8 In

BRADY| Zoro #: G0690514| Mfr #: 7252-1

$2.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 2-1/2 to 7-7/8"Legend Alpha Range: P to SMarkers per Card: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0690514 Mfr #: 7252-1
Fits Pipe O.D.: 2-1/2 to 7-7/8"Legend Alpha Range: P to S
Markers per Card: 4Standards: ANSI A13.1-2007
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Sanitary Vent
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Height: 2-1/4"Width: 14"
Legend Color: blackItem: Pipe Marker
Character Height: 2"Material: vinyl
Operating Temp. Range: 0 Degrees FCountry of Origin (subject to change): Mexico

Description

Pipe Marker, Legend Sanitary Vent, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 2-1/2 to 7-7/8 In., Height 1-1/8 In., Width 1-1/8 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes

Reviews