Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Markr, Sanitary Waste, Gn, 8 In orGrtr

  • Zoro #: G0108841
  • Mfr #: 7406-1HV

$2.81

  • Marker Attachment Style: Self-Adhesive
  • Height: 4"
  • Legend Alpha Range: P to S
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7406-1HV Specifications

  • Zoro #: G0108841
  • Mfr #: 7406-1HV
Marker Attachment Style: Self-Adhesive Height: 4"
Legend Alpha Range: P to S Character Height: 3-1/2"
Markers per Card: 1 Length: 24"
Legend Color: White Width: 24"
Standards: ANSI A13.1-2007 Fits Pipe O.D.: 8" and Larger
Self-Adhesive: Yes Material: vinyl
Background Color: Green Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Sanitary Waste Pipe Marker Subject Matter: Operations
Language: English Item: Pipe Marker
Operating Temp. Range: 0 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Sanitary Waste, Legend Color White, Background Color Green, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3-1/2 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 24 In.

Reviews of Brady #7406-1HV