Pipe Markr, Sodium Hypochlorite, 10to15 In

BRADY| Zoro #: G0111447| Mfr #: 4124-H

$21.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9-5/16"
Marker Attachment Style: Strap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111447 Mfr #: 4124-H
Width: 9-5/16"Marker Attachment Style: Strap-On
Markers per Card: 1Character Height: 3-1/2"
Legend Alpha Range: P to SLanguage: English
Material: Plastic SheetLegend Color: black
Item: Pipe MarkerFits Pipe O.D.: 10 to 15"
Legend: Sodium HypochloriteHeight: 9-5/16"
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Sodium Hypochlorite, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews