Pipe Markr, Sodium Hypochlorite, Y, 4to6 In

BRADY| Zoro #: G0105761| Mfr #: 4124-D

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 2-13/16"
Item: Pipe Marker
Material: Plastic
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0105761 Mfr #: 4124-D
Item: Pipe MarkerLegend Alpha Range: P to S
Language: EnglishLegend Color: black
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Sodium HypochloriteBackground Color: Yellow
Markers per Card: 1Width: 2-13/16"
Marker Attachment Style: Snap-OnMaterial: Plastic
Fits Pipe O.D.: 4 to 6"Height: 2-13/16"
Character Height: 1-1/4"Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Sodium Hypochlorite, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews